
Polystyrene Plastic Flat Straw-Slot Cold Cup Lids, Fits 28 oz Cold Cups, Translucent, PK960
Mfr # L28BNR-0100
Zoro # G100929390
product price: $160.99
/pk 2000, $0.08/ea
Free Shipping & Returns
Key Features
Disposable Foodware Color
Clear
Material
Plastic
Basic Foodware Material
Polystyrene
Color
Translucent
Features
Identification Buttons
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L28BNR-0100
Zoro #
G100929390
UPC #
-
Country of Origin
United States
Details
Item
Cup Lids
Disposable Foodware Color
Clear
Material
Plastic
Basic Foodware Material
Polystyrene
Color
Translucent
Features
Identification Buttons
Fits Cup No.
28 oz Cold Cups
For Use With
Dart® Cup Company RP28NPSYM
Bio Based
No
Bpi Certified
No
Capacity
28 oz Cold Cups
Number of Cups Included
960
Hot or Cold Cup
Cold Cup Lids
Item
Cup Lids
Compatible Manufacturer Cup Part Number
RN32CB-K1038, RNP32P-J8000
Disposable Foodware Coating/Lining
Uncoated
Sfi Certified
No
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Fsc Certified
No
Compostable
No
Lid Type
Cold Cup Lids
Material
Polystyrene
Recyclable
No
Description
Put value first choose an economical option for your SOLO® cold cups. Handy lids seal with a tight snap, ensuring excellent leak-resistant performance. Customers appreciate the easy-stab, X-cut straw slot and pushdown identification button options. Odorless polystyrene keeps beverages tasting as they should, without the hint of a flavor alteration. Convenient sizing design allows you to use one lid model for up to five different cup selections.
- X-style, pre-cut straw slot.
- Push-button drink-ID options.
- Odorless so it will not alter the taste of beverages.
- Fits up to five different Dart® cold cups, reducing the need to stock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.