Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polystyrene Portion Cups, 1 1/2 oz, Translucent, PK2500

  • Mfr # P150N

  • Zoro # G4598235


product price: $43.49
/pk 2500, $0.02/ea

Key Features

Type
Portion
Capacity
1.5 oz
Material
Polystyrene (PS)
Color
Translucent
Disposables Product Grouping
Portion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P150N
Zoro #
G4598235
UPC #
41594393833
Country of Origin
United States

Details

Type
Portion
Capacity
1.5 oz
Material
Polystyrene (PS)
Color
Translucent
Disposables Product Grouping
Portion
Item
Portion Cups
For Use With
PL2N
Use Lid Number
PL200N, PL2PP
Bio Based
No
Bpi Certified
No
Compatible Manufacturer Container Model Number
PL200N, PL2PP
Recyclable
Yes
Closure Type
Lid (Sold Separately)
SFI Certified
No
Compostable
No
Container Shape
Round
Container Style
Portion Cup
Microwave Safe
No
Pattern
Solid
Number of Compartments
1
Freezer Safe
No
Item Weight
Standard
Hinged Lid
No
For Use With
PL200N, PL2PP
Features
Recyclable
FSC Certified
No
Interior Volume Capacity
1.5 oz

Description

Dart® Polystyrene Portion Cups, 1 1/2 oz, Translucent, 2500/Carton


  • Perfect for beverage samples and condiments.
  • Perfect for carry out when paired with a leak-resistant lid.
  • Crack-resistant.
  • Easy cleanup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.