Zoro Homepage

Polystyrene Portion Cups, 4oz, Black, PK2500

  • Mfr # P400BLK

  • Zoro # G4582390


product price: $96.79
/pk 2500, $0.04/ea
Free Shipping & Returns

Key Features

Type
Portion
Capacity
4 oz
Material
Polystyrene
Color
Black
Disposables Product Grouping
Portion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400BLK
Zoro #
G4582390
UPC #
41594394083
Country of Origin
United States

Details

Type
Portion
Capacity
4 oz
Material
Polystyrene
Color
Black
Disposables Product Grouping
Portion
Item
Cups
Disposable Foodware Color
Black
For Use With
PL4N
Use Lid Number
PL4N, PL4TSN, PL4PP

Description

Dart® Polystyrene Portion Cups, 4oz, Black, 250/Bag, 10 Bags/Carton


  • Perfect for beverage samples and condiments.
  • Perfect for carry out when paired with a leak-resistant lid.
  • Crack-resistant.
  • Easy cleanup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.