Zoro Homepage

PresentaBowls Bowl/Lid Combo-Paks, Dome Lid, 16 oz, Clear, PK252 PK

  • Mfr # C16BCD

  • Zoro # G700929271


product price: $126.99
/pk 252, $0.50/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Plastic
Number of Compartments
1
Type
Base/Lid Combo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C16BCD
Zoro #
G700929271
UPC #
-
Country of Origin
United States

Details

Color
Clear
Material
Plastic
Number of Compartments
1
Capacity
16 oz
Item
Food Containers
Type
Base/Lid Combo

Description

Convenient and practical bowl and lid combo pack. The clear plastic allows you to easily identify the contents of the bowls. Great for salads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.