Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PresentaBowls Clear Bowls, 32 oz, Plastic, 252PK

  • Mfr # PET32B

  • Zoro # G110412837


original price: $152.99
26% off
new price: $112.99
/pk 252, $0.45/ea
Free Shipping & Returns

Key Features

Bio Based
No
Capacity
32 oz
Bpi Certified
No
Color
Clear
Diameter
7.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PET32B
Zoro #
G110412837
UPC #
-
Country of Origin
United States

Dimensions

Diameter
7.2 in
Length
7.2 in
Width
7.2 in

Details

Bio Based
No
Capacity
32 oz
Bpi Certified
No
Color
Clear
Wrapped/Unwrapped
Unwrapped
Disposal Foodware Capacity
32 oz
Compostable
No
Durability
Mediumweight
Disposable Foodware Coating/Lining
Uncoated
Packs per Case
4
Recyclable
No
Fsc Certified
No
Item Weight
Mediumweight
Item
Takeout Food Containers
Microwave Safe
No
Disposable Foodware Shape
Round
Dinnerware Type
Takeout Food Container
Freezer Safe
No
Features
Stackable.
Material
PET - Polyethylene Terephthalate
Number of Compartments
1
Product Series
PresentaBowls
Pack Count
63
Sfi Certified
No

Description

These bowls not only look great, they make sharing and selling food easy! Crystal clarity allows what's inside to be the star of the show. Our bowls are perfect for restaurant delivery, food trucks, bakeries and delis. Pair with a compatible lid (sold separately) for leak-resistance and stackability when featuring tempting salads, smoothie bowls, baked goods or fruit. No matter what's inside, our bowls keep your food fresh, secure and looking good!


  • • Clear design allows for easy product identification.
  • • Elegant design creates upscale image.
  • • Stackable.
  • • Versatile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.