Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PresentaBowls Clear Dome Lids, 5.4" Diameter x 1.1"h, PK504

  • Mfr # C16BDL

  • Zoro # G003666408


original price: $139.99
35% off
new price: $90.15
/pk 504, $0.18/ea
Free Shipping & Returns

Key Features

For Use With
C8B, C12B, C16B
Height
1.1"
Container Lid
Carryout
Basic Foodware Material
Plastic
Disposable Foodware Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C16BDL
Zoro #
G003666408
UPC #
-
Country of Origin
United States

Dimensions

Height
1.1"
Diameter
5.4 in
Length
5.4 in
Width
5.4 in

Details

Item
Takeout Food Containers
For Use With
C8B, C12B, C16B
Container Lid
Carryout
Basic Foodware Material
Plastic
Disposable Foodware Color
Clear
Number of Compartments
1
Food Container Type
Lid
Bio Based
No
Compostable
No
Bpi Certified
No
Wrapped/Unwrapped
Unwrapped
Color
Clear
Disposable Foodware Coating/Lining
Uncoated
Dinnerware Type
Takeout Food Container
Durability
Mediumweight
Recyclable
No
Fsc Certified
No
Freezer Safe
No
Disposable Foodware Shape
Round
Item Weight
Mediumweight
Sfi Certified
No
Material
OPS - Oriented Polystyrene
Product Series
PresentaBowls
Microwave Safe
No
Pack Count
504
Features
Stackable.
Packs per Case
1

Description

Select clear, attractive dome lids to seal in freshness. Lids fit tightly to PresentaBowls containers, creating a leak-resistant seal. Dome lids provide an appealing way to present high-mounded items. PresentaBowls lids are designed to be stackable for convenient, multi-level merchandising.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.