PresentaBowls Pro Clear Square Lids for 8-16 oz Bowls, 5 x 5 x 1, Clear, Plastic, 504PK

  • Mfr # C816BDL

  • Zoro # G610412658


product price: $65.99
/pk 504, $0.13/ea

Key Features

Width
5 in
Fits Cup No.
B8SB, B12SB, B16SB
Height
1 in
Material
PET - Polyethylene Terephthalate
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C816BDL
Zoro #
G610412658
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
1 in
Depth
5 in
Length
5 in

Details

Item
Takeout Food Containers
Fits Cup No.
B8SB, B12SB, B16SB
Material
PET - Polyethylene Terephthalate
Number of Compartments
1
Color
Clear
Vented
Yes
Hinged Lid
No
Bio Based
No
Wrapped/Unwrapped
Unwrapped
Disposable Foodware Coating/Lining
Uncoated
Bpi Certified
No
Features
Firm perimeter seal prevents leaks.
Disposable Foodware Shape
Square
Compostable
No
Product Series
PresentaBowls Pro
Item Weight
Mediumweight
Recyclable
No
Microwave Safe
No
Pack Count
63
Dinnerware Type
Takeout Food Container
Durability
Mediumweight
Packs per Case
8
Sfi Certified
No
Fsc Certified
No
Freezer Safe
No

Description

These versatile lids not only look great, they also make sharing and selling food easy. Make your delicious food the star of the show with the crystal-clear display of these lids. Worry less about leaks and spills thanks to the crack-resistant material. Display tempting salads, baked goods, or fruit with confidence. Perfect for restaurant delivery, food trucks, bakeries, and delis.


  • Vented polypropylene lid.
  • Designed to fit PresentaBowls® square bowls.
  • Firm perimeter seal prevents leaks.
  • Provides a clear view of contents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.