Zoro Homepage
This item is Discontinued.
Dart ProPlanet Hinged Lid Containers, 3-Compartment, 9 x 8.75 x 3, White, Plastic, 150PK 90MFPPHT3R

ProPlanet Hinged Lid Containers, 3-Compartment, 9 x 8.75 x 3, White, Plastic, 150PK (Discontinued)

  • Mfr # 90MFPPHT3R
  • Zoro # G308996149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90MFPPHT3R
Zoro #
G308996149
UPC #
-
Country of Origin
China

Dimensions

Width
9"
Height
3 in
Depth
8.75 in

Description

Easily reheat leftovers, the containers are microwavable. Reduce the chance of sauces and liquids soaking through, containers are non-absorbent, cut-resistant and surface-resistant. Versatile containers are ideal for a variety of food applications such as breakfast, lunch, dinner, and desserts. Chamfered corners provide extra strength at the corners of the container. Textured sidewall ribbing reinforces container durability. Sturdy construction is able to hold full portions of food without buckling. Dual bar locks provide audible snap and confirm secure closing every time.


  • Made with up to 40% natural mineral content.
  • Non-absorbant, cut-resistant surface.
  • Versatile for a variety of food applications.
  • Microwavable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.