Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quiet Classic Laminated Foam Dinn, PK125

  • Mfr # DCC 9PWQR

  • Zoro # G9767924


original price: $19.49
18% off
new price: $15.89
/pk 125, $0.13/ea

Key Features

Product Series
Quiet Classic
Disposable Foodware Pattern
Quiet Classic®
Disposable Foodware Color
White
Food Service Disposables Grouping
Plate
Basic Foodware Material
Laminated Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCC 9PWQR
Zoro #
G9767924
UPC #
-
Country of Origin
United States

Dimensions

Diameter
9 in
Width
9 in
Length
9 in

Details

Item
Plates
Product Series
Quiet Classic
Disposable Foodware Pattern
Quiet Classic®
Disposable Foodware Color
White
Food Service Disposables Grouping
Plate
Basic Foodware Material
Laminated Foam
Color
White
Material
Extruded Polystyrene
Disposable Foodware Shape
Round
Type
Plate
For Use With
9CRTF, CL9P
Weight
2.35 lbs
Bpi Certified
No
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Bio Based
No
Durability
Mediumweight
Freezer Safe
No
Pack Count
125
Sfi Certified
No
Microwave Safe
No
Dinnerware Type
Plate
Compostable
No
Packs per Case
1
Pattern
Quiet Classic
Features
Reinforcing, gloss-plastic lamination.
Recyclable
No
Item Weight
Mediumweight
Fsc Certified
No
Number of Compartments
1

Description

Quiet Classic Laminated Foam Dinn,PK125, Package Quantity 125


  • Classic elegance.
  • Strong and sturdy, lightweight foam.
  • Reinforcing, gloss-plastic lamination.
  • Insulated to accommodate hot and cold foods.

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.