Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quiet Classic Laminated Foam Dinnerware Bowls, 10-12 Oz, White, PK1000

  • Mfr # 12BWWQ

  • Zoro # G4576395


original price: $89.29
15% off
new price: $75.59
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
12 oz
Product Series
Quiet Classic
Disposable Foodware Pattern
Quiet Classic®
Food Service Disposables Grouping
Bowl
Disposable Foodware Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12BWWQ
Zoro #
G4576395
UPC #
10041594021986
Country of Origin
United States

Details

Item
Bowls
Disposable Foodware Capacity
12 oz
Product Series
Quiet Classic
Disposable Foodware Pattern
Quiet Classic®
Food Service Disposables Grouping
Bowl
Disposable Foodware Color
White
Basic Foodware Material
Laminated Foam
Disposable Foodware Shape
Round
Material
Extruded Polystyrene
For Use With
CL12BW, CL6P
Bpi Certified
No
Wrapped/Unwrapped
Unwrapped
Disposable Foodware Coating/Lining
Uncoated
Color
White
Capacity
12 oz
Bio Based
No
Durability
Mediumweight
Compostable
No
Recyclable
No
Fsc Certified
No
Number of Compartments
1
Dinnerware Type
Bowl
Disposal Foodware Capacity
12 oz
Pack Count
125
Pattern
Quiet Classic
Item Weight
Mediumweight
Packs per Case
8
Microwave Safe
No
Freezer Safe
No
Sfi Certified
No
Features
Reinforcing, gloss-plastic lamination.

Description

Dart® Quiet Classic Laminated Foam Dinnerware Bowls, 10-12 Oz, White, 125/Pk, 8 Pk/CT


  • Classic elegance.
  • Strong and sturdy, lightweight foam.
  • Reinforcing, gloss-plastic lamination.
  • Insulated to accommodate hot and cold foods.

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.