Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quiet Laminated Foam Dinnerware, P, PK500

  • Mfr # DCC 9PWQR

  • Zoro # G6111233


original price: $86.69
22% off
new price: $67.49
/pk 500, $0.13/ea

Key Features

Product Series
Quiet Classic
Disposable Foodware Pattern
Quiet Classic®
Food Service Disposables Grouping
Plate
Material
Extruded Polystyrene
Disposable Foodware Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCC 9PWQR
Zoro #
G6111233
UPC #
-
Country of Origin
United States

Dimensions

Diameter
9 in
Length
9 in
Width
9 in

Details

Item
Plates
Product Series
Quiet Classic
Disposable Foodware Pattern
Quiet Classic®
Food Service Disposables Grouping
Plate
Material
Extruded Polystyrene
Disposable Foodware Shape
Round
Color
White
Basic Foodware Material
Laminated Foam
Type
Plate
Disposable Foodware Color
White
Weight
9.366 lbs
For Use With
9CRTF, CL9P
Bio Based
No
Disposable Foodware Coating/Lining
Uncoated
Bpi Certified
No
Wrapped/Unwrapped
Unwrapped
Compostable
No
Recyclable
No
Sfi Certified
No
Packs per Case
1
Microwave Safe
No
Freezer Safe
No
Features
Reinforcing, gloss-plastic lamination.
Item Weight
Mediumweight
Pattern
Quiet Classic
Pack Count
500
Number of Compartments
1
Dinnerware Type
Plate
Durability
Mediumweight
Fsc Certified
No

Description

Quiet Laminated Foam Dinnerware,P,PK500, Package Quantity 500


  • Classic elegance.
  • Strong and sturdy, lightweight foam.
  • Reinforcing, gloss-plastic lamination.
  • Insulated to accommodate hot and cold foods.

Restrictions

This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.