Zoro Homepage

Showtime Clr Hinged Container, 29.9oz, 5.1w x 9.9d x 3.5h, Plas, PK200

  • Mfr # C99HT1

  • Zoro # G4216534


product price: $85.59
/pk 200, $0.43/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
5.1 in
Overall Depth (In.)
9.9 in
Color
Clear
Material
Plastic
Type
Hinged Lid Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C99HT1
Zoro #
G4216534
UPC #
10041594201883
Country of Origin
United States

Dimensions

Overall Width (In.)
5.1 in
Overall Depth (In.)
9.9 in
Overall Height (In.)
3-1/2 in

Details

Color
Clear
Material
Plastic
Type
Hinged Lid Container
Item
Food Containers
Capacity
29.9 oz
Number of Compartments
1

Description

Dart® Showtime Clr Hinged Container, 29.9oz, 5.1w x 9.9d x 3.5h, Plas, 100/BG 2 BG/CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.