Zoro Homepage

Single Compartment Cup Insert, 3 1/2 oz, Clear, PK1000

  • Mfr # PF35C1

  • Zoro # G4601814


product price: $129.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Clear
Disposables Product Grouping
Portion
Material
PET
Type
Portion
Capacity
3.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF35C1
Zoro #
G4601814
UPC #
41594060612
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Color
Clear
Disposables Product Grouping
Portion
Material
PET
Type
Portion
Capacity
3.5 oz
Color
Clear
Fits Cup No.
TP9R, TP12, TR16, TN20, TP20, TD24, 662TP, 12PX, 16FPX, 16PX, 20PX, 24PX, DNR662, TP12S, TP16D, RTD24BARE, RTP12BARE, RTP16DBARE, RTP20BARE, RTP9RBARE
For Use With
Dart® 12PX; Dart® 16FPX; Dart® 16PX; Dart® 20PX; Dart® 24PX; Dart® TD24; Dart® TN20; Dart® TP12; Dart® TP16D; Dart® TP20; Dart® TP9R; Dart® TR16
Microwave Safe
No
Number of Cups Included
1000
Bio Based
No
Bpi Certified
No
Fsc Certified
No
Hot or Cold Cup
Cold Cup
Compostable
No
Compatible Manufacturer Lid Part Number
TP9R, TP12, TR16, TN20, TP20, TD24, 662TP, 12PX, 16FPX, 16PX, 20PX, 24PX, DNR662, TP12S, TP16D, RTD24BARE, RTP12BARE, RTP16DBARE, RTP20BARE, RTP9RBARE
Recyclable
Yes
Material
Polyethylene Terephthalate (PET)
Sfi Certified
No
Item
Cups
Wrapped/Unwrapped
Unwrapped
Disposable Foodware Coating/Lining
Uncoated

Description

Dart® Single Compartment Cup Insert, 3 1/2 oz, Clear, 1000/Carton


  • Pinch to lift, keeping hands clean and preventing product contamination.
  • Provides a target for filling to practical ounce capacity.
  • Maximizes product visibility.
  • Create endless grab and go snack combinations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.