
Single Sided Poly Paper Hot Cups, 10 OZ, Mistique design, PK1000
Mfr # 370MS-0029
Zoro # G4586615
product price: $116.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Disposable Foodware Pattern
Mistique®
Disposable Foodware Color
Brown
Disposables Product Grouping
Hot
Material
Paper
Type
Hot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
370MS-0029
Zoro #
G4586615
UPC #
41165003321
Country of Origin
United States
Details
Item
Cups
Disposable Foodware Pattern
Mistique®
Disposable Foodware Color
Brown
Disposables Product Grouping
Hot
Material
Paper
Type
Hot
Capacity
10 oz
Color
Brown
For Use With
TL31B2-0004, TL31R2-0007, LB3101-00007
Bio Based
No
Number of Cups Included
1000
Pattern
Mistique
Fsc Certified
No
Bpi Certified
No
Hot or Cold Cup
Hot Cup
Compatible Manufacturer Lid Part Number
TL31B2-0004, TL31R2-0007, LB3101-00007
Disposable Foodware Coating/Lining
Moisture-blocking lining
Compostable
No
Material
Single-Sided Poly Paper (SSP)
Sfi Certified
No
Recyclable
No
Item
Cups
Microwave Safe
No
Wrapped/Unwrapped
Unwrapped
Description
Dart® Single Sided Poly Paper Hot Cups, 10 OZ, Mistique design, 50/Bag, 20 Bags/Carton
- Sturdy design holds up in almost any situation.
- Smooth rolled rim gives rigidity to the cup.
- Heat-sealed seams and interlocked bottoms prevent leaks and retain heat.
- Excellent for serving coffee, tea, hot chocolate or any hot beverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.