Paper Hot Drink Cups in Bistro Design, 16 oz, Maroon, PK1000

  • Mfr # 316SI-0041

  • Zoro # G6159935


product price: $134.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Disposable Foodware Pattern
Bistro®
Disposable Foodware Color
Red
Disposables Product Grouping
Hot
Material
Polycoated Paper
Color
Maroon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316SI-0041
Zoro #
G6159935
UPC #
-
Country of Origin
United States

Details

Item
Solo Bistro Design Hot Drink Cup,PK1000
Disposable Foodware Pattern
Bistro®
Disposable Foodware Color
Red
Disposables Product Grouping
Hot
Material
Polycoated Paper
Type
Hot
Capacity
16 oz
Color
Maroon
For Use With
SOLO® CL316, TLP316
Fits Cup No.
LK316FBR, TLB316-0004, TLP316-0007, TLP316PP, LB3161-00007, LK316B-0004, LK316W-0007, OPT316, OPT316B
Weight
32.18 lbs
Microwave Safe
No
Bio Based
No
Bpi Certified
No
Pattern
Bistro
Number of Cups Included
1000
Fsc Certified
No
Wrapped/Unwrapped
Unwrapped
Compostable
No
Disposable Foodware Coating/Lining
Moisture-blocking lining
Item
Cups
Material
Single-Sided Poly Paper (SSP)
Recyclable
No
Hot or Cold Cup
Hot Cup
Sfi Certified
No
Compatible Manufacturer Lid Part Number
LK316FBR, TLB316-0004, TLP316-0007, TLP316PP, LB3161-00007, LK316B-0004, LK316W-0007, OPT316, OPT316B

Description

Enjoy hot drinks the hassle-free and sustainable way with these 12 oz paper hot cups. Whether you're serving freshly brewed coffee, herbal teas or creamy hot chocolate, the Bistro® print will enhance your customers' experience. The rolled rim adds extra strength for a comfortable sip every time. Protect against leaks thanks to the moisture-resistant lining, making them a perfect to-go option for coffee shops, restaurants or breakrooms. Combining durability and reliability, these cups are crafted from plant-based renewable resources, showcasing your commitment to sustainability. They pair perfectly with a variety of lid styles for a secure, snap-tight fit. Their stackable design enhances operational efficiency, while the printed sleeves simplify product identification and reordering. Each sleeve features a scannable bar code for precise inventory management. Perfect Pak® cases are designed with a condensed pack size to help operators organize limited storage space. They offer flexibility for small and medium sized businesses. Whether you're managing an office or organizing an event, these Solo® paper hot cups are sure to be a hit with you and your customers. These cups may be recycled if you have access to a recycler that accepts paper cups. Such facilities may not exist in your area. They are made with at least 88% renewable resources. We source fibers certified under the SFI® chain of custody. They are made in the USA with U.S. and global materials.


  • Attractive coffee-themed cup is ideal for hot beverages.
  • Brings upscale appearance to any food service.
  • Leak-resistant.
  • Moisture-blocking lining.
  • Fits a variety of lids.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.