
SOLO Party Plastic Cold Drink Cups, 16 oz, Red, 600PK
Mfr # Y1625-0001
Zoro # G315960539
product price: $111.99
/pk 600, $0.19/ea
Free Shipping & Returns
Key Features
Basic Foodware Material
Plastic
Material
HIPS - High Impact Polystyrene
Disposable Foodware Capacity
16 oz
Color
Red
Type
Cold Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y1625-0001
Zoro #
G315960539
UPC #
-
Country of Origin
United States
Details
Basic Foodware Material
Plastic
Material
HIPS - High Impact Polystyrene
Disposable Foodware Capacity
16 oz
Color
Red
Type
Cold Cup
Item
Cold Drink Cups
Bio Based
No
Capacity
16 oz
Number of Cups Included
600
Product Series
SOLO Party
Bpi Certified
No
Fsc Certified
No
Disposable Foodware Coating/Lining
Uncoated
Hot or Cold Cup
Cold Cup
Item
Cups
Sfi Certified
No
Recyclable
Yes
Microwave Safe
No
Compostable
No
Wrapped/Unwrapped
Unwrapped
Material
HIPS - High Impact Polystyrene
Description
It's the party cup that started it all! Solo plastic party cups are perfect for any occasion or venue! Crack-resistant yet flexible, these cups hold up to any cold beverage. Use to serve soda, beer, iced tea and more! This cup is a stress-free solution for food trucks, bars and events. Pair with a compatible lid sold separately and drinks are easily taken to-go. Recyclable in the few communities with appropriate facilities for polystyrene recycling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.