Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOLO Party Plastic Cold Drink Cups, 16 oz, Red, PK1000

  • Mfr # P16R

  • Zoro # G4598971


product price: $165.59
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Red
Disposables Product Grouping
Cold
Material
Plastic
Color
Red
Fits Cup No.
626TS, 626TP, DLR626, DNR626, DLW626, 626NSL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P16R
Zoro #
G4598971
UPC #
41594442982
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Color
Red
Disposables Product Grouping
Cold
Material
Plastic
Type
Cold
Capacity
16 oz
Color
Red
Fits Cup No.
626TS, 626TP, DLR626, DNR626, DLW626, 626NSL
For Use With
DLR626, DNR626, DLW626, 626TP
Weight
26.083 lbs
Bio Based
No
Number of Cups Included
1000
Product Series
SOLO Party
Bpi Certified
No
Fsc Certified
No
Hot or Cold Cup
Cold Cup
Compatible Manufacturer Lid Part Number
626TS, 626TP, DLR626, DNR626, DLW626, 626NSL
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Compostable
No
Recyclable
Yes
Material
High-Impact Polystyrene (HIPS)
Sfi Certified
No
Item
Cups
Microwave Safe
No

Description

Dart® Solo Plastic Party Cold Cups, 16oz, Red, 50/Bag, 20 Bags/Carton


  • Multi-layer construction for rigidity.
  • Durable, high-quality single-use cups.
  • Great for water, sodas and juices.
  • Resist cracking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.