This item is Discontinued.

Dart Specialty Containers, Black/Clear, 18oz, 6.22w x 5.91d x 2.09h, PK200 851611-PS94

Specialty Containers, Black/Clear, 18oz, 6.22w x 5.91d x 2.09h, PK200 (Discontinued)

  • Mfr # 851611-PS94
  • Zoro # G4212599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
851611-PS94
Zoro #
G4212599
UPC #
41165203288
Country of Origin
United States

Dimensions

Overall Width (In.)
6.22 in
Overall Depth (In.)
5.9 in
Overall Height (In.)
2.1 in

Details

Color
Black/Clear
Material
Polystyrene
Capacity
18 oz
Item
Food Containers
Type
Hinged Lid Container
Number of Compartments
1
Dishwasher Safe
Yes
Food Container Material Type
Plastic
Microwave Safe
Yes

Description

Dart® Specialty Containers, Black/Clear, 18oz, 6.22w x 5.91d x 2.09h, 200/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.