Zoro Homepage

Spiral-Wound Paper Hot Cup Lids, 16oz Cups, White, PK5000

  • Mfr # CA16A-4000

  • Zoro # G4603512


product price: $143.99
/pk 5000, $0.03/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
White
Material
Paper
Color
White
For Use With
H4165-J8000, H4165-2050
Microwave Safe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA16A-4000
Zoro #
G4603512
UPC #
50738780030836
Country of Origin
United States

Details

Item
Cup Lids
Disposable Foodware Color
White
Material
Paper
Color
White
For Use With
H4165-J8000, H4165-2050
Microwave Safe
No
Bio Based
No
Number of Cups Included
500
Bpi Certified
No
Capacity
16 oz Hot Cups
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Hot or Cold Cup
Hot Cup Lids
Recyclable
No
Material
Paper
Sfi Certified
No
Compatible Manufacturer Cup Part Number
HS4085-2050, HS4085-J8000, HS4125-2050, HS4125-J8000, H4165-2050, H4165-J8000
Lid Type
Hot Cup Lids
Item
Cup Lids
Fsc Certified
No
Compostable
No

Description

Dart® Spiral-Wound Paper Hot Cup Lids, 16oz Cups, White, 25/Sleeve, 20 Sleeves/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.