
Staylock Clear Hinged Container Square Deep Base, 6.1 x 6.5 x 3, PK500 (Discontinued)
- Mfr # C25UT1
- Zoro # G4215992
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C25UT1
Zoro #
G4215992
UPC #
41594264829
Country of Origin
United States
Dimensions
Overall Width (In.)
6-1/2 in
Overall Depth (In.)
6.1 in
Overall Height (In.)
3 in
Details
Color
Clear
Material
Plastic
Number of Compartments
1
Type
Hinged Lid Container
Item
Food Containers
Description
Dart® Staylock Clear Hinged Container Square Deep Base, 6 1/10x6 1/2x3,125/PK 4 PK/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.