Zoro Homepage

StayLock Clear Hinged Lid Containers, 6 x 7 x 2.1, Clear, 250PK

  • Mfr # C26UT1

  • Zoro # G705672615


product price: $101.99
/pk 250, $0.41/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
6"
Overall Depth (In.)
7"
Color
Clear
Material
Plastic
Overall Height (In.)
2.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C26UT1
Zoro #
G705672615
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
6"
Overall Depth (In.)
7"
Overall Height (In.)
2.1"

Details

Color
Clear
Material
Plastic
Item
Food Containers
Type
Hinged Lid Container
Storage Container Style
Hinged Lid Container
Features
Hinged Lid
Number of Compartments
1
Dishwasher Safe
No
Microwave Safe
No

Description

Clear hinged containers offer crystal clarity for excellent product visibility. Dual bar locks ensure a secure closure, even after multiple openings, while sidewall ribbing and chamfered corners increase strength and durability. Lightweight, crush-resistant and stackable. Serve multiple applications.


  • Crystal clarity for superior product visibility.
  • Dual bar locks ensure secure closure, even after multiple openings.
  • Lightweight, crush-resistant and stackable.
  • Serve multiple applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.