Zoro Homepage

Straw-Slot Cold Cup Lids, 9oz-20oz Cups, Clear, PK100

  • Mfr # 662TS

  • Zoro # G4594290


product price: $7.95
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.90

Key Features

Disposable Foodware Color
Clear
Material
Plastic
Color
Clear
Fits Cup No.
P12S, P12SR, P12SW, P20, P20W, TP9R, TP12, TR16, TN20, RTP9RBARE, RTP12BARE, SD5, SD8-0090, TS5R-0090, RTN20BARE
For Use With
RTP16DBARE; RTP12BARE; TP9R; TP12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
662TS
Zoro #
G4594290
UPC #
41165954036
Country of Origin
United States

Details

Item
Cup Lids
Disposable Foodware Color
Clear
Material
Plastic
Color
Clear
Fits Cup No.
P12S, P12SR, P12SW, P20, P20W, TP9R, TP12, TR16, TN20, RTP9RBARE, RTP12BARE, SD5, SD8-0090, TS5R-0090, RTN20BARE
For Use With
RTP16DBARE; RTP12BARE; TP9R; TP12
Weight
0.7 lbs
Number of Cups Included
100
Bio Based
No
Bpi Certified
No
Fsc Certified
No
Microwave Safe
No
Capacity
9 oz to 20 oz Cold Cups
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Item
Cup Lids
Compostable
No
Material
Plastic
Sfi Certified
No
Compatible Manufacturer Cup Part Number
P12S, P12SR, P12SW, P20, P20W, TP9R, TP12, TR16, TN20, RTP9RBARE, RTP12BARE, SD5, SD8-0090, TS5R-0090, RTN20BARE
Lid Type
Cold Cup Lids
Recyclable
No
Hot or Cold Cup
Cold Cup Lids

Description

Dart® Straw-Slot Cold Cup Lids, 9oz-20oz Cups, Clear, 100/Pack


  • Cross-cut slot simplifies straw insertion. Cup-hugging lip ensures a tight, secure fit. Slightly raised rim allows you to stably stack one cup upon another.
  • Cross-cut straw slot.
  • Cup-hugging lip.
  • Slightly raised rim.
  • Stackable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.