Zoro Homepage

Tamper-Resistant, Tamper-Evident Bowls w/Dome Lid, 16 oz, Clear, PK240

  • Mfr # CTR16BD

  • Zoro # G4216263


product price: $77.85
/pk 240, $0.32/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Plastic
Capacity
16 oz
Height
3.1"
Weight
14.11 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTR16BD
Zoro #
G4216263
UPC #
41594018156
Country of Origin
United States

Dimensions

Height
3.1"
Diameter
5.5 in
Overall Height (In.)
3.1 in

Details

Color
Clear
Material
Plastic
Capacity
16 oz
Weight
14.11 lbs
Number of Compartments
1
Item
Food Containers
Type
Base/Lid Combo
Food Container Type
Base/Lid Combo
Hinged Lid
No
Microwave Safe
No
Material Type
Plastic
Dishwasher Safe
No
Vented
No

Description

Dart® Tamper-Resistant, Tamper-Evident Bowls with Dome Lid, 16 oz, Clear, 240/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.