Zoro Homepage

Tamper-Resistant, Tamper-Evident Bowls w/Dome Lid, 8 oz, Clear, PK240

  • Mfr # CTR8BD

  • Zoro # G4212912


product price: $62.45
/pk 240, $0.26/ea

Key Features

Color
Clear
Material
Plastic
Number of Compartments
1
Diameter
5.5 in
Overall Height (In.)
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTR8BD
Zoro #
G4212912
UPC #
41594018101
Country of Origin
United States

Dimensions

Diameter
5.5 in
Overall Height (In.)
2.1 in

Details

Color
Clear
Material
Plastic
Capacity
8 oz
Number of Compartments
1
Item
Food Containers
Type
Base/Lid Combo
Vented
No
Material Type
Plastic
Microwave Safe
No
Food Container Type
Base/Lid Combo
Hinged Lid
No
Dishwasher Safe
No

Description

Dart® Tamper-Resistant, Tamper-Evident Bowls with Dome Lid, 8 oz, Clear, 240/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.