
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTR24BD
Zoro #
G4900522
UPC #
-
Country of Origin
United States
Dimensions
Overall Height (In.)
3.1 in
Outside Dia. (In.)
7"
Outside Height
3.1 in
Diameter
7 in
Details
Color
Clear
Material
Plastic
Capacity
24 oz
Storage Container Style
Bowl; Lid
Type
Base/Lid Combo
Item
Tamper-Resistant,Tamper-Evident Bowls,7"
Number of Compartments
1
Dishwasher Safe
No
Microwave Safe
No
Hinged Lid
No
Vented
No
Material Type
Plastic
Food Container Type
Base/Lid Combo
Description
Tamper-Resistant,Tamper-Evident Bowls,7
- The tamper alert hinge protrudes outward when torn, alerting the customer that the container has been opened.
- Hinge remains attached to the container, meaning no loose plastic pieces and therefore no littering.
- A secure edge contributes to tamper resistance by inhibiting the ability to lift up the lid from the base without tearing the hinge.
- 360-degree leak-resistant perimeter seal completely seals entire tray for maximum freshness and to prevent leaks.
- Recessed stacking platform provides greater stability of merchandising displays.
- Offset opening tabs and lift and hold embossing makes SafeSealTM bowls easier to open.
- Crystal clear container with minimal sidewall ribbing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.