Zoro Homepage

Tamper-Resistant, Tamper-Evident

  • Mfr # CTR48BD

  • Zoro # G4902595


product price: $102.99
/pk 25, $4.12/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Plastic
Storage Container Style
Bowl; Lid
Capacity
48 oz
Diameter
8.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTR48BD
Zoro #
G4902595
UPC #
-
Country of Origin
United States

Dimensions

Diameter
8.9 in
Overall Height (In.)
3.4 in
Outside Dia. (In.)
8.9"

Details

Color
Clear
Material
Plastic
Item
Tamper-Resistant,Tamper-Evident Bo,PK25
Storage Container Style
Bowl; Lid
Capacity
48 oz
Type
Base/Lid Combo
Number of Compartments
1
Dishwasher Safe
No
Material Type
Plastic
Hinged Lid
No
Vented
No
Microwave Safe
No
Food Container Type
Base/Lid Combo

Description

Tamper-Resistant,Tamper-Evident Bo,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.