Zoro Homepage

Tamper-Resstant, Tamper-Evident

  • Mfr # CTR12BD

  • Zoro # G4904409


product price: $72.55
/pk 25, $2.90/ea

Key Features

Color
Clear
Material
Plastic
Storage Container Style
Bowl; Lid
Diameter
5.5 in
Capacity
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTR12BD
Zoro #
G4904409
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5.5 in
Overall Height (In.)
2.6 in
Outside Dia. (In.)
5.5"

Details

Color
Clear
Material
Plastic
Storage Container Style
Bowl; Lid
Item
Tamper-Resstant,Tamper-Evident Bo,PK25
Capacity
12 oz
Number of Compartments
1
Type
Base/Lid Combo
Material Type
Plastic
Dishwasher Safe
No
Vented
No
Microwave Safe
No
Hinged Lid
No
Food Container Type
Base/Lid Combo

Description

Tamper-Resstant,Tamper-Evident Bo,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.