
TamperGuard Snack Box Lid, 5.9 x 5.9 x 0.4, Clear, Plastic, 300PK
Mfr # SBTGRL
Zoro # G510445657
product price: $68.85
/pk 300, $0.23/eaKey Features
Material
PET - Polyethylene Terephthalate
Height
0.4 in
Width
5.9 in
Depth
5.9 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SBTGRL
Zoro #
G510445657
UPC #
-
Country of Origin
United States
Dimensions
Height
0.4 in
Width
5.9 in
Depth
5.9 in
Details
Material
PET - Polyethylene Terephthalate
Color
Clear
For Use With
SB24TG1, SB32TG1, SBTG2, SBTG3, SBTG3W, SBTG4, SBTG4S
Food Container Type
Lid
Hinged Lid
No
Microwave Safe
No
Vented
No
Description
Give food and extra layer of protection without shrink bands or extra wrapping. Tamper alert tab sticks up when torn, displaying the "Do Not Purchase If Tab Is Torn" message on the lid. The 360° edged seal inhibits lifting the lid from the base without tearing the tab. It also provides a leak-resistant seal that maintains freshness. Feature bistro boxes, salads and endless snack combinations with crystal clarity. Perfect for grocery stores, grab-and-go counters and delis.
- TamperAlertTM Tab protrudes upwards when torn, alerting the customer that the container has been opened.
- 360° VanishingEdgeTM Seal that creates tamper resistance as well as a leak resistant seal.
- Designed to work with seven sizes of the Dart® TamperGuardTM Snack Boxes (sold separately).
- Perfect for grocery stores, grab-and-go counters and delis.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.