This item is Discontinued.

Dart Thermoguard Insulated Paper Hot Cups, 12 oz, Steam Print, PK600, 600PK DWTG12ST

This item is Discontinued.

Dart

Thermoguard Insulated Paper Hot Cups, 12 oz, Steam Print, PK600, 600PK (Discontinued)

Mfr # DWTG12ST
Zoro # G805742102
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWTG12ST
Zoro #
G805742102
UPC #
-
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Coating/Lining
lining
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Steam Print
Disposable Foodware Color
Brown
Disposables Product Grouping
Hot
Material
Paper
Type
Hot Cup
Capacity
12 oz
Color
Brown/White
Fits Cup No.
TL1224TG, TL1224TGB, OPT1224TG, OPT1224TGB, OPT1224TGPPR
For Use With
Dart® TL1224TG, TL1224TGB, OPT1224TG, OPT1224TGB
Bio Based
No
Bpi Certified
No
Number of Cups Included
600
Product Series
ThermoGuard
Pattern
Steam Print
Hot or Cold Cup
Hot Cup
Fsc Certified
No
Compostable
No
Compatible Manufacturer Lid Part Number
TL1224TG, TL1224TGB, OPT1224TG, OPT1224TGB, OPT1224TGPPR
Item
Cups
Sfi Certified
No
Recyclable
No
Material
Double-Walled Paper

Description

Enjoy your drink without inconvenience. Insulated, double wall paper cups eliminate the need for a cardboard sleeve. Insulating air channels reduce heat transfer, keeping the sidewall cool to the touch. The upscale coffee-themed design is perfect for any cafe or restaurant. Thermotouch insulation maintains beverage temperature. Convenient, leak-proof corresponding lids, for drinking on the go (sold separately).


  • Insulated, double wall paper cup eliminates the need for a sleeve.
  • Insulating air channels reduce heat transfer, keeping the sidewall cool to the touch.
  • Operational efficiency as four cup sizes share one lid.
  • Convenient, leak-proof corresponding lids, for drinking on the go (sold separately).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.