
ThermoGuard Paper Hot Cup, 12 oz, White, 30PK
Mfr # DWTG12W
Zoro # G715960610
product price: $10.99
/pk 30, $0.37/eaSold in multiples of 2 for $21.98
Key Features
Disposable Foodware Capacity
12 oz
Basic Foodware Material
Paper
Color
White
Type
Hot Cup
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWTG12W
Zoro #
G715960610
UPC #
-
Country of Origin
United States
Details
Disposable Foodware Capacity
12 oz
Basic Foodware Material
Paper
Color
White
Type
Hot Cup
Item
Hot Drink Cups
Material
Paper
Microwave Safe
No
Bio Based
No
Product Series
ThermoGuard
Number of Cups Included
30
Bpi Certified
No
Fsc Certified
No
Disposable Foodware Coating/Lining
Uncoated
Hot or Cold Cup
Hot Cup
Capacity
12 oz
Compostable
No
Item
Cups
Wrapped/Unwrapped
Unwrapped
Recyclable
No
Sfi Certified
No
Material
Paper
Description
Ditch the sleeve and delight customers. The Dart durable insulated cup increases operational efficiency by keeping workspaces uncluttered. No sleeves or extra cups to work around. Drinks stay hotter for longer, while the cup remains comfortable to hold.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.