Traveler Cappuccino Style Dome Lid, Fits 10 oz Hot Cups, Plastic, White, PK1000

  • Mfr # TL31R2-0007

  • Zoro # G6159235


product price: $71.81
/pk 1000, $0.07/ea

Key Features

Disposable Foodware Color
White
Material
Plastic
Color
White
For Use With
Dart® 370RC-J8484, 370PLA-J7234, 370SI-0041, 370JZ-00055, 370MS-0029, 370SM-J8000, 370W-2050
Fits Cup No.
10 oz Hot Cups
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL31R2-0007
Zoro #
G6159235
UPC #
-
Country of Origin
United States

Details

Item
Traveler Drink-Thru Lids,Fits 10,PK1000
Disposable Foodware Color
White
Material
Plastic
Color
White
For Use With
Dart® 370RC-J8484, 370PLA-J7234, 370SI-0041, 370JZ-00055, 370MS-0029, 370SM-J8000, 370W-2050
Fits Cup No.
10 oz Hot Cups
Microwave Safe
No
Bpi Certified
No
Bio Based
No
Number of Cups Included
1000
Product Series
Traveler
Fsc Certified
No
Disposable Foodware Coating/Lining
Uncoated
Capacity
10 oz Hot Cups
Wrapped/Unwrapped
Unwrapped
Compatible Manufacturer Cup Part Number
370PLA-PLANET, 370RC-J8484, 370SI-0041, 370JZ-00055, 370MS-0029, 370W-2050, W370RC-J8484, W370-2050
Hot or Cold Cup
Hot Cup Lids
Item
Cup Lids
Material
Plastic
Compostable
No
Lid Type
Hot Cup Dome Lids
Sfi Certified
No
Recyclable
No

Description

SOLO® cups fit tightly with Traveler drink-thru lids. Secure-fit long-sleeve, dome design features a convenient sipper-slot for on-the-go enjoyment. Unique inner-catch ring keeps the lid from popping-off if the cup should bend or flex.


  • Compatible SOLO® cups fit tightly.
  • Long-sleeve, dome design with sipper-slot.
  • Unique inner-catch ring keeps the lid from popping-off if the cup should bend or flex.
  • Allows extra room for froth or whipped cream.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.