Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Treated Paper Souffl Portion Cups, 1 1/4 oz., White, PK5000

  • Mfr # 125-2050

  • Zoro # G4595715


product price: $109.79
/pk 5000, $0.02/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
White
Disposables Product Grouping
Portion
Material
Paper
Type
Portion
Capacity
1.25 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125-2050
Zoro #
G4595715
UPC #
50738780563204
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Color
White
Disposables Product Grouping
Portion
Material
Paper
Type
Portion
Capacity
1.25 oz
Color
White
Weight
13.36 lbs
Bio Based
No
Number of Cups Included
5000
Bpi Certified
Yes
Fsc Certified
No
Wrapped/Unwrapped
Unwrapped
Item
Cups
Disposable Foodware Coating/Lining
Wax-Lined
Material
Treated Paper
Sfi Certified
No
Compostable
Yes
Hot or Cold Cup
Cold Cup
Recyclable
No
Microwave Safe
No

Description

Dart® Treated Paper Soufflé Portion Cups, 1 1/4 oz., White, 250/Bag, 20 Bags/Carton


  • Multi-pleated paper provides a strong side wall.
  • Wax lining protects against soak-through.
  • Perfect for small servings of sauces and dressings.
  • Great for medical applications like serving medications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.