Zoro Homepage

Ultra Clear Cups, 20 oz, PET, PK600

  • Mfr # TP20

  • Zoro # G4585881


product price: $119.99
/pk 600, $0.20/ea
Free Shipping & Returns

Key Features

Disposable Foodware Pattern
Ultra Clear
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
PET
Type
Cold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP20
Zoro #
G4585881
UPC #
41594991954
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Pattern
Ultra Clear
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
PET
Type
Cold
Capacity
20 oz
Color
Clear
For Use With
Solo® Cup Company PETE Plastic Flat Cold Cup Lids; Solo® Cup Company PETE Plastic Dome Lids
Fits Cup No.
626TS, 626TP, DNR626, DLR626, DLW626, PF35C1, PF35C2, 626NSL
Bio Based
No
Product Series
Ultra Clear
Bpi Certified
No
Pattern
Ultra Clear
Number of Cups Included
600
Fsc Certified
No
Hot or Cold Cup
Cold Cup
Item
Cups
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Compatible Manufacturer Lid Part Number
626TS, 626TP, DNR626, DLR626, DLW626, PF35C1, PF35C2, 626NSL
Material
Polyethylene Terephthalate (PET)
Sfi Certified
No
Compostable
No
Recyclable
Yes
Microwave Safe
No

Description

Dart® Ultra Clear Cups, 20 oz, PET, 50/Bag, 600/Carton


  • Exceptional clarity allows for easy identification.
  • Crack-resistant.
  • Fits a variety of lids.
  • Great for handing out snacks at a any venue.
  • Perfect for serving soda, cold brew or any other cold beverage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.