Ultra Clear Dome Cold Cup Lids f/16-24 oz Cups, PET, PK1000

  • Mfr # DLR626

  • Zoro # G4588760


product price: $70.55
/pk 1000, $0.07/ea

Key Features

Disposable Foodware Color
Clear
Material
PET
Color
Clear
For Use With
TP16D; TP20; TD24; TD26; RTP16D; RTP20; RTD24; RTP16DBARE; RTP20BARE; RTD24BARE
Fits Cup No.
12PX, 16FPX, 16PX, 20PX, 24PX, Y24, 16FPXW, TD26, 20PXW, 24PXW, P16R, P16B, P16W, P24, RTP16DBARE, RTP20BARE, RTD24BARE, SD12, TP12S, TP16D, TP20, TD24, P16, P20, DSS5-0001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLR626
Zoro #
G4588760
UPC #
41165277586
Country of Origin
United States

Details

Item
Cup Lids
Disposable Foodware Color
Clear
Material
PET
Color
Clear
For Use With
TP16D; TP20; TD24; TD26; RTP16D; RTP20; RTD24; RTP16DBARE; RTP20BARE; RTD24BARE
Fits Cup No.
12PX, 16FPX, 16PX, 20PX, 24PX, Y24, 16FPXW, TD26, 20PXW, 24PXW, P16R, P16B, P16W, P24, RTP16DBARE, RTP20BARE, RTD24BARE, SD12, TP12S, TP16D, TP20, TD24, P16, P20, DSS5-0001
Bio Based
No
Number of Cups Included
1000
Bpi Certified
No
Product Series
Ultra Clear
Hot or Cold Cup
Cold Cup Lids
Wrapped/Unwrapped
Unwrapped
Item
Cup Lids
Capacity
16 oz to 24 oz Cold Cups
Disposable Foodware Coating/Lining
Uncoated
Compostable
No
Sfi Certified
No
Lid Type
Cold Cup Dome Lids
Compatible Manufacturer Cup Part Number
12PX, 16FPX, 16PX, 20PX, 24PX, Y24, 16FPXW, TD26, 20PXW, 24PXW, P16R, P16B, P16W, P24, RTP16DBARE, RTP20BARE, RTD24BARE, SD12, TP12S, TP16D, TP20, TD24, P16, P20, DSS5-0001
Recyclable
No
Microwave Safe
No
Fsc Certified
No
Material
PET

Description

Dart® Ultra Clear Dome Cold Cup Lids f/16-24 oz Cups, PET, 1000/Carton


  • Exceptional clarity.
  • Crack resistant PET construction.
  • Lid interchange with popular drink sizes.
  • Excellent for use with smoothies, crushed ice drinks and parfaits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.