Zoro Homepage

Waxed Paper Cold Cups, 9 oz., Symphony Design, PK2000

  • Mfr # R9N-J8000

  • Zoro # G4584673


product price: $237.99
/pk 2000, $0.12/ea
Free Shipping & Returns

Key Features

Disposable Foodware Pattern
Symphony®
Disposable Foodware Color
White/Beige/Red
Disposables Product Grouping
Cold
Material
Paper
Type
Cold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R9N-J8000
Zoro #
G4584673
UPC #
41165085723
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Pattern
Symphony®
Disposable Foodware Color
White/Beige/Red
Disposables Product Grouping
Cold
Material
Paper
Type
Cold
Capacity
9 oz
Color
White/Beige/Red
For Use With
SOLO® L9N-0100
Bio Based
No
Bpi Certified
No
Product Series
Symphony
Pattern
Symphony
Number of Cups Included
2000
Fsc Certified
No
Item
Cups
Disposable Foodware Coating/Lining
Wax-Coated
Hot or Cold Cup
Cold Cup
Recyclable
No
Material
Wax-Coated Paper
Sfi Certified
No
Microwave Safe
No
Compostable
Yes
Wrapped/Unwrapped
Unwrapped

Description

Dart® Waxed Paper Cold Cups, 9 oz., Symphony Design, 100/Bag, 20 Bags/Carton


  • Water-resistant.
  • Rolled rim ensures a tight fitting lid.
  • Rigid design allows this cup to go the distance.
  • Perfect for serving soda, juice or any other cold beverage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.