Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyboard 4 Pro for Mac Soft Tactile Cherry MX - Brown

  • Mfr # DASK4MACSFT

  • Zoro # G714941634


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Hot Keys
Sleep, Multimedia, Volume Control
Keyboard/Keypad Connectivity Technology
Cable
Height
1.30 in
Keyboard/Keypad Width
18 in
Keyboard/Keypad Depth
6.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DASK4MACSFT
Zoro #
G714941634
UPC #
855800001654
Country of Origin
China

Dimensions

Height
1.30 in
Keyboard/Keypad Width
18 in
Keyboard/Keypad Depth
6.80 in

Details

Hot Keys
Sleep, Multimedia, Volume Control
Keyboard/Keypad Connectivity Technology
Cable
Keys Layout
QWERTY
Interface
USB
Item
Keyboard
Color
Black
Number of Keys
104
Keyswitch Technology
Mechanical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.