Zoro Homepage

Modeling Clay Air Hardening, Stone, 2.2lb, 2PK

  • Mfr # F348200

  • Zoro # G422065264


product price: $39.99
/pk 2, $20.00/ea

Key Features

Includes
2 Clay Blocks
Color
Gray
Material
Clay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F348200
Zoro #
G422065264
UPC #
194629146505
Country of Origin
Italy

Details

Includes
2 Clay Blocks
Color
Gray
Material
Clay

Description

An iconic Italian brand since 1963, DAS Clay has remained committed to providing versatile, inimitable, and easy to use products for artists, hobbyists and students of all ages. Using an array of natural minerals and materials to make reliable air-dry and oven-baked clay along with a variety of artists’ sculpting and pottery tools, our products open a world of clay cutting and shaping opportunities to customize and add embellishments to your artwork. With DAS, there has never been a more safe and convenient way to work on your projects. DAS air dry clay requires no oven baking, and it seamlessly adheres to many materials such as glass, wood, plastic and more, to create models and figures. Additionally, the malleable molding clay can also be molded into an array of solid, free-form objects and shapes for a variety of uses and decorations. Pair with the DAS metal cutters and the hardwood modelling tools for fast and simple shaping techniques and use the DAS professional rolling pin with adjustable rings to flatten your air dry clay to a uniform 2.5mm, 3.5mm or 5mm wide slab for easier handling. Once this sculpting clay for adults and kids has been exposed to air for 24 hours and completely dried, the porous, stone-like surface can be decorated with a range of mediums including art markers, acrylic paint, stains and tempera. Finish off your crafted self hardening clay project with the VerniDAS professional varnish for a glass-like shine. This air drying clay is perfectly suited for home, studio and classroom use as it is non-staining and washes from hands and fabrics easily. DAS created the foundation of superior art supplies with their first clay, and have continued to offer reliable, premium art supplies designed to give you the ultimate creative experience. Creating lasting and permanent artwork has been made simple with the help of DAS art supplies. Sold as a pack of 2 blocks of clay.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.