Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart Clay Set, Harmonic Set, 1 oz., 12PK

  • Mfr # F321800

  • Zoro # G911821432


product price: $27.69
/pk 12, $2.31/ea

Key Features

Color
Assorted
Material
Modeling clay
Includes
12 (8 g) Packs
Recommended Grade
Grade 1+
Recommended Age
6+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F321800
Zoro #
G911821432
UPC #
-
Country of Origin
Italy

Details

Color
Assorted
Material
Modeling clay
Includes
12 (8 g) Packs
Recommended Grade
Grade 1+
Recommended Age
6+ years

Description

Easy to manipulate, with a compact and versatile structure, DAS Smart is the PVC-based oven-hardening clay that does not stain your hands. It is ideal for making murrine, creating jewels and small artifacts. Bake in a 130 Deg oven for up to 30 minutes, but objects can be cooked several times to add new details. Includes 1 oz. each of Lemon Yellow, Warm Yellow, Orange, Geranium Pink, Violet, Scarlet Red, Apple Green, Emerald, Turquoise, Cobalt Blue, Black, and Opal White.


  • •Polymer, oven-hardening clay
  • •Easy to manipulate
  • •Makes hard and resistant creations
  • •Ideal for precision modeling
  • •Includes 1 oz. each of Lemon Yellow, Warm Yellow, Orange, Geranium Pink, Violet, Scarlet Red, Apple Green, Emerald, Turquoise, Cobalt Blue, Black, and Opal White.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.