Zoro Homepage

Smart Clay Set, Primary Set, 1 oz., 12PK

  • Mfr # F322100

  • Zoro # G211821408


product price: $21.89
/pk 12, $1.82/ea

Key Features

Color
Assorted
Includes
12 (8 g) Packs
Material
Modeling clay
Recommended Age
6+ years
Recommended Grade
Grade 1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F322100
Zoro #
G211821408
UPC #
-
Country of Origin
Italy

Details

Color
Assorted
Includes
12 (8 g) Packs
Material
Modeling clay
Recommended Age
6+ years
Recommended Grade
Grade 1+

Description

Easy to manipulate, with a compact and versatile structure, DAS Smart is the PVC-based oven-hardening clay that does not stain your hands. It is ideal for making murrine, creating jewels and small artifacts. Bake in a 130 Deg oven for up to 30 minutes, but objects can be cooked several times to add new details. Includes 1 oz. each of White, Warm Yellow, Carmine Red, Spring Green, Night Blue, Cool Grey, Black, Blue Glitter, Metallic Gold, Metallic Silver, and Phosphorescent.


  • •Polymer, oven-hardening clay
  • •Easy to manipulate
  • •Makes hard and resistant creations
  • •Ideal for precision modeling
  • •Includes 1 oz. each of White, Warm Yellow, Carmine Red, Spring Green, Night Blue, Cool Grey, Black, Blue Glitter, Metallic Gold, Metallic Silver, and Phosphorescent.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.