Zoro Homepage

6 Piece Roll Pin Punch Kit, Striking Tool, Model 11

  • Mfr # VN70011

  • Zoro # G416553760


product price: $41.79
/ea

Key Features

Material
High Carbon Steel
Includes
One of each size Pin Punch: 1/8” (3 mm), 5/32” (4 mm), 3/16” (5 mm), 7/32 (5.5 mm), 1/4” (6 mm), 5/16 (7 mm)
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN70011
Zoro #
G416553760
UPC #
18371501163
Country of Origin
United States

Details

Item
Roll Pin Punch Kit
Material
High Carbon Steel
Includes
One of each size Pin Punch: 1/8” (3 mm), 5/32” (4 mm), 3/16” (5 mm), 7/32 (5.5 mm), 1/4” (6 mm), 5/16 (7 mm)
Color
Blue

Description

Made of heat-treated high carbon American steel. Used for driving and removing pins, keys and more. Machined from high-carbon steel Set contains 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in and 5/16 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.