
9 Nail Puller, Ripping Bar, Cat's Paw Prying Puller, Renovation Tool, Demolition Tool, Claw
Mfr # VN80029
Zoro # G816553773
product price: $8.99
/eaKey Features
Bar Color
Blue
Material
High Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VN80029
Zoro #
G816553773
UPC #
18371001304
Country of Origin
United States
Dimensions
Overall Length
9 in
Details
Bar Color
Blue
Item
Nail Pullers
Material
High Carbon Steel
Description
Tackle tough demolition and renovation jobs with the DASCO PRO Nail Puller, designed to pull and remove even the most stubborn, deeply embedded nails. Crafted from heat-treated high carbon steel, this 9 229 mm straight ripping bar delivers superior strength and durability, while its hardened claw ensures long life, whether you're prying up old flooring or dismantling framing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.