Zoro Homepage

Cold Chisel, 1" Tip x 12" L

  • Mfr # 419

  • Zoro # G4551443


product price: $14.69
/ea

Key Features

Length
12 in
Material
Steel
Tip Size
1 in
Application
For Cutting, Shaping And Removing Metal
Features
Precision Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
419
Zoro #
G4551443
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Tip Size
1 in
Blade Width
1 in
Overall Length
12 in

Details

Item
Cold Chisel
Material
Steel
Application
For Cutting, Shaping And Removing Metal
Features
Precision Ground
Number of Pieces
1
Tether Capable
Tether Capable
Characteristics
Precision Ground
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Grip Style
Plain
Handle Material
Steel
Chisel Type
Cold Chisel
Includes Handle
No
Heat-Treated
Yes
Blade Tip Shape
Pointed
Includes Striking Cap
Yes
Material Applications
For Metal
Tether Ready
No

Description

Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Pointed, Blade Width 1 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 12 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Features Precision Ground, Heat-Treated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.