Zoro Homepage

Cold Chisel, 1" Tip x 18" L

  • Mfr # 420

  • Zoro # G4612912


product price: $19.59
/ea

Key Features

Length
18 in
Material
Steel
Tip Size
1 in
Application
For Cutting, Shaping And Removing Metal
Features
Precision Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420
Zoro #
G4612912
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Tip Size
1 in
Overall Length
18 in
Blade Width
1 in

Details

Item
Cold Chisel
Material
Steel
Application
For Cutting, Shaping And Removing Metal
Features
Precision Ground
Tether Capable
Tether Capable
Number of Pieces
1
Characteristics
Precision Ground
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Includes Handle
No
Includes Striking Cap
Yes
Material Applications
For Metal
Heat-Treated
Yes
Tether Ready
No
Handle Material
Steel
Blade Tip Shape
Pointed
Chisel Type
Cold Chisel
Grip Style
Plain

Description

If you are looking for a long cold chisel, the DASCO PRO 420 Cold Chisel is just what you need. The high carbon steel material makes this tool strong and durable. It has a 1" tip size and an 18" length, making it ideal for cutting, shaping and removing metal. Precision ground, the chisel features a tether style that allows you to connect it to your power tools with ease. If you are serious about your work, then the DASCO PRO 420 Cold Chisel is the right choice for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.