Cold Chisel, 1/4" Tip x 4-7/8" L
Mfr # 400
Zoro # G4532866
product price: $5.39
/eaKey Features
Length
4 7/8 in
Material
Steel
Tip Size
1/4 in
Application
For Cutting, Shaping And Removing Metal
Features
Precision Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400
Zoro #
G4532866
UPC #
-
Country of Origin
United States
Dimensions
Length
4 7/8 in
Tip Size
1/4 in
Overall Length
5 in
Blade Width
1/4 in
Details
Item
Cold Chisel
Material
Steel
Application
For Cutting, Shaping And Removing Metal
Features
Precision Ground
Characteristics
Precision Ground
Number of Pieces
1
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Handle Material
Steel
Blade Tip Shape
Pointed
Heat-Treated
Yes
Includes Handle
No
Chisel Type
Cold Chisel
Includes Striking Cap
Yes
Material Applications
For Metal
Tether Ready
No
Grip Style
Plain
Description
When you need to cut, shape and remove metal, the DASCO PRO 400 Cold Chisel is the tool for the job. It is designed for use with an air hammer. This chisel has a heat treated high carbon steel blade that is precision ground. The blade measures 4 7/8 in. in length and 1/4 in. in tip size. The tether style is standard tool. The chisel also features a 4 7/8" straight wireway and can be tethered as well as having characteristics of being precision ground. If you are looking for a cold chisel to help you cut, shape and remove metal then this DASCO PRO 400 Cold Chisel will be just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.