Zoro Homepage

Cold Chisel, 3/4" Tip x 7-1/8" L

  • Mfr # 408

  • Zoro # G4541117


product price: $8.79
/ea

Key Features

Length
7 1/8 in
Material
Steel
Tip Size
3/4 in
Application
For Cutting, Shaping And Removing Metal
Features
Precision Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408
Zoro #
G4541117
UPC #
-
Country of Origin
United States

Dimensions

Length
7 1/8 in
Tip Size
3/4 in
Overall Length
7 1/4 in
Blade Width
3/4 in

Details

Item
Cold Chisel
Material
Steel
Application
For Cutting, Shaping And Removing Metal
Features
Precision Ground
Characteristics
Precision Ground
Tether Capable
Tether Capable
Number of Pieces
1
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Tether Ready
No
Material Applications
For Metal
Includes Handle
No
Handle Material
Steel
Includes Striking Cap
Yes
Chisel Type
Cold Chisel
Grip Style
Plain
Heat-Treated
Yes
Blade Tip Shape
Pointed

Description

Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Pointed, Blade Width 3/4 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 7 1/4 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Features Precision Ground, Heat-Treated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.