Cold Chisel, 7/8" Tip x 7-1/2" L
Mfr # 413
Zoro # G4598221
product price: $9.69
/eaKey Features
Length
7 1/2 in
Material
Steel
Tip Size
7/8 in
Application
For Cutting, Shaping And Removing Metal
Features
Precision Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
413
Zoro #
G4598221
UPC #
-
Country of Origin
United States
Dimensions
Length
7 1/2 in
Tip Size
7/8 in
Blade Width
7/8 in
Overall Length
7 1/2 in
Details
Item
Cold Chisel
Material
Steel
Application
For Cutting, Shaping And Removing Metal
Features
Precision Ground
Number of Pieces
1
Tether Capable
Tether Capable
Characteristics
Precision Ground
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Material Applications
For Metal
Chisel Type
Cold Chisel
Heat-Treated
Yes
Includes Striking Cap
Yes
Grip Style
Plain
Blade Tip Shape
Pointed
Includes Handle
No
Handle Material
Steel
Tether Ready
No
Description
When you need to cut, shape or remove metal, the DASCO PRO 413 Cold Chisel is an essential tool. It features a high-carbon steel blade that will remain sharp for longer. The chisel has a 7/8" tip size and 7 1/2" length. Heat treated to ensure it does not bend or break easily, the chisel has a precision ground blade that stays sharp for longer. This standard tool comes with a tether cap that can be attached to any tool belt or vest. When you want to cut, shape or remove metal quickly and efficiently, this DASCO PRO 413 Cold Chisel is the perfect choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.