Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drift Punch, 1/4 Tip x 10" L

  • Mfr # 606

  • Zoro # G4586985


product price: $13.39
/ea

Key Features

Overall Length
12 in
Length (In.)
10 in
Tip Size (In.)
1/4 in
Tether Capable
Tether Capable
Design
1-piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606
Zoro #
G4586985
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Length (In.)
10 in
Tip Size (In.)
1/4 in
Taper Length
5 in
Hole Diameter
1/4 in
Tip Size
1/4 in

Details

Item
Drift Punch
Tether Capable
Tether Capable
Design
1-piece
Construction
Heat Treated High Carbon Steel
Application
Long Tapered Point Aid in Aligning & Sizing Holes in Various Materials
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Includes Handguard
No
Features
Long, Tapered Point to Aid in Aligning and Sizing Holes
Heat-Treated
Yes
Includes Handle
No
Container Type
None
Measurement Type
SAE
Material Applications
Various
Tip Type
Point
Punch Type
Drift Punch
Shank Shape
Hexagon
Grip Style
Plain
Tether Ready
No
Includes Striking Cap
No
Automatic
No

Description

Drift Punch, Automatic No, Punch Type Drift Punch, Tip Size 1/4 in, Tip Type Point, Shank Shape Hexagon, Grip Style Plain, Hole Diameter 1/4 in, Overall Length 12 in, Container Type None, Material Applications Various, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 5 in, Tether Ready No, Includes Handle No, Features Long, Tapered Point to Aid in Aligning and Sizing Holes, Heat-Treated Yes, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.