Zoro Homepage
This item is Discontinued.
Dasco Pro Drift Punch, 7/32 Tip x 12" L 614

Drift Punch, 7/32 Tip x 12" L (Discontinued)

  • Mfr # 614
  • Zoro # G4534013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614
Zoro #
G4534013
UPC #
18371502986
Country of Origin
United States

Dimensions

Length (In.)
12
Tip Size (In.)
7/32

Details

Item
Drift Punch
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Design
1-piece
Construction
Heat Treated High Carbon Steel
Application
Long Tapered Point Aid in Aligning & Sizing Holes in Various Materials
Tether Style
Tether Capable

Description

Drift Punch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.