Zoro Homepage
This item is Discontinued.
Dasco Pro Finishing Bar, Molding Pry Bar, 10" L 101

Finishing Bar, Molding Pry Bar, 10" L (Discontinued)

  • Mfr # 101
  • Zoro # G4391195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101
Zoro #
G4391195
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Overall Width
3 in
Thickness
1 in
End Width
3 in
Bar Width
1 in

Details

Item
Molding Pry Bar
Features
For Pulling, Prying, Removing Trim, Molding
Type
Pry Bars
Material
Heat Treated High Carbon Steel
Tether Capable
Tether Capable
Pry Bar Sub-Category
Pry Bars
Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Bar Material
Steel
Bar Color
Black
Includes Handle
No
Number of Nail Slots
2
Tether Ready
No
Application
Pulling, Prying, and Removing Trim and Molding

Description

Molding Pry Bar, Type Pry Bars, Bar Width 1 in, Overall Length 10 in, Number of Nail Slots 2, End Width 3 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features For Pulling, Prying, Removing Trim, Molding, Handle Color Black, Includes Handle No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.