Zoro Homepage

Guarded Brick Chisel, 3-1/2" Tip x 7" L

  • Mfr # G436

  • Zoro # G4579373


product price: $14.19
/ea

Key Features

Length
7 in
Material
Steel
Tip Size
3 1/2 in
Application
For Scoring, Cutting And Trimming Bricks And Blocks
Features
Target Head Has Been Designed to Help Protect Hands From Missed Hits and to Reduce Mushrooming From Repeated Blows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G436
Zoro #
G4579373
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in
Tip Size
3 1/2 in
Overall Length
7 in
Blade Width
3 1/2 in

Details

Item
Brick Chisel
Material
Steel
Application
For Scoring, Cutting And Trimming Bricks And Blocks
Features
Target Head Has Been Designed to Help Protect Hands From Missed Hits and to Reduce Mushrooming From Repeated Blows
Type
Guarded
Tether Capable
Tether Capable
Number of Pieces
1
Includes
TargetGuard(R)
Characteristics
Sharp and Durable Cutting Edge
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Material Applications
For Concrete & Stone
Blade Tip Shape
Pointed
Includes Striking Cap
Yes
Handle Material
Steel
Heat-Treated
Yes
Chisel Type
Brick Chisel
Includes Handle
Yes
Includes Handguard
Yes
Tether Ready
No
Grip Style
Cushioned

Description

Brick Chisel, Chisel Type Brick Chisel, Material Applications For Concrete & Stone, Blade Tip Shape Pointed, Blade Width 3 1/2 in, Includes Striking Cap Yes, Includes Handle Yes, Material Steel, Grip Style Cushioned, Overall Length 7 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Includes Handguard Yes, Features Target Head Has Been Designed to Help Protect Hands From Missed Hits and to Reduce Mushrooming From Repeated Blows, Heat-Treated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.